Flange Housed Unit
Inner diameter | 45 mm |
---|---|
Width | 80 mm |
Fixation centre-to-centre distance | 65 mm |
Inner diameter | 45 mm |
---|---|
Width | 80 mm |
Fixation centre-to-centre distance | 65 mm |
Material | Cast Iron |
Height | 174 mm |
Length | 76 mm |
Series | UCFB200 |
Total bearing width | 49.2 mm |
Diameter of fixation holes | 12 mm |
Number of holes | 3 |
Outer diameter | 106 mm |
Weight | 2.2 kg |
Usually arrives within 14 working days