Flange Ball Bearing Unit
Inner diameter | 25 mm |
---|---|
Width | 30 mm |
Fixation centre-to-centre distance | 99 mm |
Inner diameter | 25 mm |
---|---|
Width | 30 mm |
Fixation centre-to-centre distance | 99 mm |
Material | Cast Iron |
Height | 38.8 mm |
Length | 70 mm |
Series | FYTB |
Total bearing width | 38.8 mm |
Diameter of fixation holes | 11.5 mm |
Number of holes | 2 |
Outer diameter | 70 mm |
Usually arrives within 14 working days