References
SNR:MUCFPL207
Rubix:205A5008
Manufacturer :MUCFPL207
EAN:3413520461898




Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 42.9 mm |
| Fixation centre-to-centre distance | 92 mm |
Product details : SNR MUCFPL207 BEARING UNIT
Their very design principle subjects them to high stress situations where perfect alignment is not guaranteed.
Square flange bearing unit with 4 mounting holes, re-greasable with MUC-NIRO insert.
Strengths
•No risk for food products
Endcaps open or closed for additional protection
Endcaps open or closed for additional protection
Applications
Food Processing;Pharmaceutical;Chemical Industries
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Width | 42.9 mm |
| Fixation centre-to-centre distance | 92 mm |
| Material | thermoplastic |
| Length | 118 mm |
| Series | mucfpl200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 12300 N |
| Basic dynamic load, radial - Cr | 22000 N |
| Outer diameter | 72 mm |
| Weight | 0.74 kg |
Show UNSPSC/ECL@SS
£ 65.96 excl. VAT
/ Each
£ 79.15 incl. VAT
- Delivery usually within ( 3 ) days