References
INA:LS1024
Rubix:105A1163
Manufacturer :0000554760000
EAN:4054369080704

Product details : INA LS1024 BEARING WASHER
Suitable for K811 series axial needle roller and cage assemblies.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 3x24x24 mm |
|---|---|
| Logistic Weight | 8 g |
| Inner diameter | 10 mm |
| Outer diameter | 24 mm |
| Width | 2.75 mm |
| Material | steel |
| Series | ls |
Show UNSPSC/ECL@SS
£ 8.44 excl. VAT
/ Each
£ 10.13 incl. VAT
- Delivery usually within ( 7 ) days
