NTN - Needle Roller Bearing - AS1102
Inner diameter | 100 mm |
---|---|
Outer diameter | 135 mm |
Width | 1 mm |
Logistics dimensions (L x W x H) | 135x135x1 mm |
---|---|
Logistic Weight | 66 g |
Inner diameter | 100 mm |
Outer diameter | 135 mm |
Width | 1 mm |
Series | AS |
Material | Steel |
Usually arrives within 14 working days