NTN - Needle Roller Bearing - WS81208
Inner diameter | 40 mm |
---|---|
Outer diameter | 68 mm |
Width | 5 mm |
Logistics dimensions (L x W x H) | 68x68x5 mm |
---|---|
Logistic Weight | 93 g |
Inner diameter | 40 mm |
Outer diameter | 68 mm |
Width | 5 mm |
Series | 81200 |
Material | Steel |
Usually arrives within 14 working days