NTN WS81215 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - WS81215
See technical informationSee documentsReferences
NTN:WS81215
Rubix:206A3443
EAN:4547359246155



Documents
Product details : NTN WS81215 NEEDLE ROLLER BEARING
Needle roller bearing, thrust needle roller bearing, inner ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x8 mm |
|---|---|
| Logistic Weight | 322 g |
| Inner diameter | 75 mm |
| Outer diameter | 110 mm |
| Width | 8 mm |
| Material | steel |
| Series | 81200 |
Show UNSPSC/ECL@SS
£ 22.91 excl. VAT
/ Each
£ 27.49 incl. VAT
- Delivery usually within ( 3 ) days
