Bearing
Inner diameter | 140 mm |
---|---|
Outer diameter | 290 mm |
Width | 12 mm |
Logistic Weight | 31850 g |
---|---|
Inner diameter | 140 mm |
Outer diameter | 290 mm |
Width | 12 mm |
Bearing Clearance | CN |
Series | 222SM |
Cage | Polyamide |
Limit speed | 1020 rpm |
Basic static load, radial - C0r | 1190000 N |
Basic dynamic load, radial - Cr | 850000 N |
Sealing | Open |
Usually arrives within 14 working days