Spherical roller bearing
Inner diameter | 260 mm |
---|---|
Outer diameter | 440 mm |
Width | 144 mm |
Logistic Weight | 94500 g |
---|---|
Inner diameter | 260 mm |
Outer diameter | 440 mm |
Width | 144 mm |
Bearing Clearance | C3 |
Series | 231..-BE-XL |
Reference speed | 860 rpm |
Limit speed | 1500 rpm |
Basic static load, radial - C0r | 3900000 N |
Basic dynamic load, radial - Cr | 2600000 N |
Sealing | Open |
Usually arrives within 14 working days