Bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 32 mm |
Width | 7 mm |
Inner diameter | 20 mm |
---|---|
Outer diameter | 32 mm |
Width | 7 mm |
Sealing | Two metal shields |
Reference speed | 21000 rpm |
Limit speed | 21000 rpm |
Basic static load, radial - C0r | 2500 N |
Basic dynamic load, radial - Cr | 4000 N |
Usually arrives within 14 working days