Deep groove ball bearing
Inner diameter | 10 mm |
---|---|
Outer diameter | 35 mm |
Width | 11 mm |
Logistics dimensions (L x W x H) | 11x35x35 mm |
---|---|
Logistic Weight | 55 g |
Inner diameter | 10 mm |
Outer diameter | 35 mm |
Width | 11 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | 63..-2DRS |
Material | Steel |
In stock: Next day delivery