Angular contact ball bearing FAG 3313-BD-XL-2Z-TVH-C3, Width: 58.7 mm
Rolling and Plain Bearings
See technical informationReferences
FAG:3313-BD-XL-2Z-TVH-C3
Rubix:274A6624
Manufacturer :0822378590030
EAN:4064328017146


Technical specifications
| Width | 58.7 mm |
|---|---|
| Bearing Clearance | c3 |
| Sealing | two metal shields |
Product details : FAG 3313-BD-XL-2Z-TVH-C3 ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 33..-BD-XL-2Z-TVH, double row, X-life, shields, plastic cage
Technical specifications
Attributes
| Width | 58.7 mm |
|---|---|
| Bearing Clearance | c3 |
| Sealing | two metal shields |
| Basic static load, radial - C0r | 119000 N |
| Basic dynamic load, radial - Cr | 150000 N |
Show UNSPSC/ECL@SS
£ 201.28 excl. VAT
/ Each
£ 241.54 incl. VAT
- Delivery usually within ( 7 ) days