References
Timken:52637
Rubix:397A7124
EAN:0053893325828




Technical specifications
| Inner diameter | 98.425 mm |
|---|---|
| Outer diameter | 161.925 mm |
| Width | 26.195 mm |
Documents
Product details : TIMKEN 52637-20024 TAPERED ROLLER BEARING CUP
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 98.425 mm |
|---|---|
| Outer diameter | 161.925 mm |
| Width | 26.195 mm |
| Bearing Clearance | cn |
| Weight | 2.8 kg |
| Bore | 98,425 mm (d - bore) |
Show UNSPSC/ECL@SS
£ 84.92 excl. VAT
/ Each
£ 101.90 incl. VAT
- Delivery usually within ( 7 ) days