INA IR55X65X28-XL NEEDLE BEARING INNER IR55X65X28


Inner ring

References
ina:IR55X65X28-XL
rubix:101A8076
manufacturer :0000228610000
ean:4012802987737
brand logo
brand logo
Technical specifications
Inner diameter55 mm
Outer diameter65 mm
Width28 mm
See all Specifications

Product details : INA IR55X65X28-XL NEEDLE BEARING INNER IR55X65X28


Inner ring IR..-XL, cylindrical

Strengths

The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.

Applications

Used on cages, sockets and needle bearings.

Technical specifications


Attributes
Inner diameter55 mm
Outer diameter65 mm
Width28 mm
Bearing ClearanceCN
SeriesIR..-XL
Show UNSPSC/ECL@SS
£ 56.36 excl. VAT
/ Each
£ 67.63 incl. VAT
  • Usually arrives within 14 working days