References
Timken:LM 78310A-20395
Rubix:397A7518


Technical specifications
| Inner diameter | 34.987 mm |
|---|---|
| Outer diameter | 61.973 mm |
| Width | 13.599 mm |
Product details : TIMKEN LM78310A-20395 TAPERED ROLLER BEARING CUP
Technical specifications
Attributes
| Inner diameter | 34.987 mm |
|---|---|
| Outer diameter | 61.973 mm |
| Width | 13.599 mm |
| Bearing Clearance | cn |
| Weight | 0.2 kg |
Show UNSPSC/ECL@SS
£ 11.87 excl. VAT
/ Each
£ 14.24 incl. VAT
- Usually arrives within 14 working days