References
Timken:93826TD
Rubix:397A7600
EAN:0053893830032


Technical specifications
| Inner diameter | 209.55 mm |
|---|---|
| Outer diameter | 317.5 mm |
| Width | 184.15 mm |
Documents
Product details : TIMKEN 93826TD-40000 TAPERED ROLLER BEARING DOUBLE CONE
Tapered roller bearing inner ring double Timken
Tapered roller bearing inner ring double Timken
Technical specifications
Attributes
| Inner diameter | 209.55 mm |
|---|---|
| Outer diameter | 317.5 mm |
| Width | 184.15 mm |
| Bearing Clearance | cn |
| Weight | 39.61 kg |
Show UNSPSC/ECL@SS
£ 11,975.96 excl. VAT
/ Each
£ 14,371.15 incl. VAT
- Usually arrives within 14 working days