Deep groove ball bearing SNR S6001EEFD, Outer diameter: 28 mm | Width: 8 mm | Inner diameter: 12 mm
Bearing
See technical informationReferences
SNR:S6001EEFD
Rubix:394A6297
EAN:3413522150134

Product details : SNR S6001EEFD DEEP GROOVE BALL BEARING
This stainless steel bearing stands out for its compact and reliable design, engineered for demanding industrial environments. It meets the requirements of applications where protection against moisture and contaminants is essential. Thanks to its contact seals on both sides and its certified food-grade grease, this deep groove ball bearing combines hygiene, durability and performance. It is an optimal solution for those seeking a durable, quiet and low-maintenance ball bearing.
Features :
This single-row ball bearing is designed to offer excellent corrosion resistance thanks to its stainless steel construction. It is equipped with two NBR contact seals that effectively protect against the ingress of dust, water or grease. Its design with standard radial clearance ensures good operational stability and an even distribution of the load. The product is pre-lubricated with a grease specially formulated for food environments, compliant with Halal and Kosher standards and NSF certified.
Maintenance :
This deep groove ball bearing requires no maintenance thanks to its factory lubrication. The food-grade grease, precisely dosed, ensures long-lasting protection under normal use conditions. The seals keep the lubricant inside and prevent contaminants from entering. It is recommended to respect speed, load and temperature limits to ensure a long service life without re-lubrication.
Sealing :
The bearing is fitted with NBR rubber lip seals on both sides. These contacting seals provide an effective barrier against liquid splashes and particles. The nitrile material is resistant to oils, greases and wet conditions. This sealing enhances lubricant protection and improves the product's durability. Conversely, the friction generates higher running torque and limits the maximum permissible speed. This configuration is therefore ideal in dusty or humid environments.
Brand information :
SNR is a brand of the NTN group, a major player in the field of power transmission. Present in more than 20 countries, SNR offers innovative solutions for the automotive, industrial and aerospace sectors. Its mission: to provide reliable, high-performing and easy-to-integrate products. Thanks to recognized expertise and consistent manufacturing quality, the brand has been supporting professionals for more than 100 years.
Key benefits :
• No re-lubrication required thanks to long-life grease
• Excellent corrosion resistance with stainless steel
• Reinforced NBR seals for maximum sealing
• Quiet and reliable at moderate speeds
• Standard radial clearance for optimal alignment
• Certified for food contact (NSF, Halal, Kosher)
Applications :
This ball bearing is perfect for sectors where hygiene, reliability and corrosion resistance are critical. It is widely used in the food industry for conveyors, packaging machines and processing lines. It is also suitable for the medical sector, where the absence of maintenance is an asset, and in marine environments exposed to moisture and salt. Its sealed, pre-lubricated design guarantees a long service life in all these conditions.
Features :
This single-row ball bearing is designed to offer excellent corrosion resistance thanks to its stainless steel construction. It is equipped with two NBR contact seals that effectively protect against the ingress of dust, water or grease. Its design with standard radial clearance ensures good operational stability and an even distribution of the load. The product is pre-lubricated with a grease specially formulated for food environments, compliant with Halal and Kosher standards and NSF certified.
Maintenance :
This deep groove ball bearing requires no maintenance thanks to its factory lubrication. The food-grade grease, precisely dosed, ensures long-lasting protection under normal use conditions. The seals keep the lubricant inside and prevent contaminants from entering. It is recommended to respect speed, load and temperature limits to ensure a long service life without re-lubrication.
Sealing :
The bearing is fitted with NBR rubber lip seals on both sides. These contacting seals provide an effective barrier against liquid splashes and particles. The nitrile material is resistant to oils, greases and wet conditions. This sealing enhances lubricant protection and improves the product's durability. Conversely, the friction generates higher running torque and limits the maximum permissible speed. This configuration is therefore ideal in dusty or humid environments.
Brand information :
SNR is a brand of the NTN group, a major player in the field of power transmission. Present in more than 20 countries, SNR offers innovative solutions for the automotive, industrial and aerospace sectors. Its mission: to provide reliable, high-performing and easy-to-integrate products. Thanks to recognized expertise and consistent manufacturing quality, the brand has been supporting professionals for more than 100 years.
Key benefits :
• No re-lubrication required thanks to long-life grease
• Excellent corrosion resistance with stainless steel
• Reinforced NBR seals for maximum sealing
• Quiet and reliable at moderate speeds
• Standard radial clearance for optimal alignment
• Certified for food contact (NSF, Halal, Kosher)
Applications :
This ball bearing is perfect for sectors where hygiene, reliability and corrosion resistance are critical. It is widely used in the food industry for conveyors, packaging machines and processing lines. It is also suitable for the medical sector, where the absence of maintenance is an asset, and in marine environments exposed to moisture and salt. Its sealed, pre-lubricated design guarantees a long service life in all these conditions.
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Outer diameter | 28 mm |
| Width | 8 mm |
| Bearing Clearance | cn |
| Cage | stainless steel |
Show UNSPSC/ECL@SS
£ 9.09 excl. VAT
/ Each
£ 10.91 incl. VAT
- Delivery usually within ( 3 ) days
