Deep groove ball bearing Timken 61804, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 20 mm
Deep Groove Ball Bearing
See technical informationReferences
Timken:61804
Rubix:396A1372
Manufacturer :100314677
EAN:0053893771359





Product details : TIMKEN 61804 DEEP GROOVE BALL BEARING
Timken® metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Thin section series design has a smaller outside diameter, relative to standard designs
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Thin section series design has a smaller outside diameter, relative to standard designs
Applications
From electric motors to agricultural implements to food processing equipment, we engineer Timken ball bearings to perform in a wide range of applications and conditions
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 89,1032x89,1032x38,2016 mm |
|---|---|
| Package weight | 15,9 g |
| Inner diameter | 20 mm |
| Outer diameter | 90 mm |
| Width | 23 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Material | steel |
Show UNSPSC/ECL@SS
£ 34.95 excl. VAT
/ 5 pieces
£ 41.94 incl. VAT
- Usually arrives within 14 working days
