Deep groove ball bearing SKF 6215-2Z/C3WT, Outer diameter: 130 mm | Width: 25 mm | Inner diameter: 75 mm
Deep groove ball bearings
See technical informationReferences
SKF:6215-2Z/C3WT
Rubix:100A5916
Manufacturer :150423
EAN:7316571726892



Product details : SKF BALL BEARING 6215-2Z/C3WT
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x130x130 mm |
|---|---|
| Logistic Weight | 1213,6 g |
| Inner diameter | 75 mm |
| Outer diameter | 130 mm |
| Width | 25 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 62.. |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 82.52 excl. VAT
/ Each
£ 99.02 incl. VAT
- Usually arrives within 14 working days
