NTN - Deep Groove Ball Bearing - 6012LLUC3/5K
Inner diameter | 60 mm |
---|---|
Outer diameter | 95 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 95x95x18 mm |
---|---|
Logistic Weight | 432 g |
Inner diameter | 60 mm |
Outer diameter | 95 mm |
Width | 18 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | 6000 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 23200 N |
Basic dynamic load, radial - Cr | 32500 N |
Weight | 0.045 kg |
Usually arrives within 14 working days