Deep groove ball bearing SNR S6007EEFD, Outer diameter: 62 mm | Width: 14 mm | Inner diameter: 35 mm
Bearing
See technical informationReferences
SNR:S6007EEFD
Rubix:394A6303
EAN:3413522150189

Product details : SNR S6007EEFD DEEP GROOVE BALL BEARING
This stainless steel bearing stands out for its compact and reliable design, engineered for demanding industrial environments. It meets the needs of applications where protection against moisture and contaminants is essential. With contact seals on both sides and food-grade grease certification, this deep groove ball bearing combines hygiene, durability and performance. It is an optimal solution for those seeking a durable, quiet and low-maintenance ball bearing.
Features :
This single-row ball bearing is designed to offer excellent corrosion resistance thanks to its stainless steel construction. It is equipped with two NBR contact seals that effectively protect against ingress of dust, water or grease. Its design with standard radial clearance ensures good operational stability and a uniform load distribution. The product is pre-lubricated with a grease specially formulated for food environments, compliant with Halal, Kosher and NSF-certified.
Maintenance :
This deep groove ball bearing requires no maintenance thanks to its factory lubrication. The food-grade grease, precisely dosed, ensures long-lasting protection under normal operating conditions. The seals keep the lubricant inside and prevent contaminants from entering. It is recommended to observe the speed, load and temperature limits to ensure a long service life without relubrication.
Sealing :
The bearing is fitted with NBR rubber lip seals on both sides. These rubbing contact seals provide an effective barrier against liquid splashes and particles. The nitrile material is resistant to oils, greases and wet conditions. This sealing enhances lubricant protection and improves product durability. In return, the friction generates a higher resisting torque and limits the maximum allowable speed. This configuration is therefore ideal in dusty or wet environments.
Brand information :
SNR is a brand of the NTN group, a major player in power transmission. Present in more than 20 countries, SNR offers innovative solutions for the automotive, industrial and aerospace sectors. Its mission: to deliver reliable, high-performance and easy-to-integrate products. With recognized expertise and consistent manufacturing quality, the brand has supported professionals for over 100 years.
Key advantages :
• No relubrication required thanks to long-life grease
• Excellent corrosion resistance with stainless steel
• Reinforced NBR seals for maximum sealing
• Quiet and reliable at moderate rotational speeds
• Standard radial clearance for optimal alignment
• Certified for food contact (NSF, Halal, Kosher)
Applications :
This ball bearing is perfect for sectors where hygiene, reliability and corrosion resistance are critical. It is widely used in the food industry for conveyors, packaging machines and processing lines. It is also suitable for the medical sector, where the absence of maintenance is an asset, and in marine environments exposed to moisture and salt. Its sealed and pre-lubricated design ensures a long service life in all these conditions.
Features :
This single-row ball bearing is designed to offer excellent corrosion resistance thanks to its stainless steel construction. It is equipped with two NBR contact seals that effectively protect against ingress of dust, water or grease. Its design with standard radial clearance ensures good operational stability and a uniform load distribution. The product is pre-lubricated with a grease specially formulated for food environments, compliant with Halal, Kosher and NSF-certified.
Maintenance :
This deep groove ball bearing requires no maintenance thanks to its factory lubrication. The food-grade grease, precisely dosed, ensures long-lasting protection under normal operating conditions. The seals keep the lubricant inside and prevent contaminants from entering. It is recommended to observe the speed, load and temperature limits to ensure a long service life without relubrication.
Sealing :
The bearing is fitted with NBR rubber lip seals on both sides. These rubbing contact seals provide an effective barrier against liquid splashes and particles. The nitrile material is resistant to oils, greases and wet conditions. This sealing enhances lubricant protection and improves product durability. In return, the friction generates a higher resisting torque and limits the maximum allowable speed. This configuration is therefore ideal in dusty or wet environments.
Brand information :
SNR is a brand of the NTN group, a major player in power transmission. Present in more than 20 countries, SNR offers innovative solutions for the automotive, industrial and aerospace sectors. Its mission: to deliver reliable, high-performance and easy-to-integrate products. With recognized expertise and consistent manufacturing quality, the brand has supported professionals for over 100 years.
Key advantages :
• No relubrication required thanks to long-life grease
• Excellent corrosion resistance with stainless steel
• Reinforced NBR seals for maximum sealing
• Quiet and reliable at moderate rotational speeds
• Standard radial clearance for optimal alignment
• Certified for food contact (NSF, Halal, Kosher)
Applications :
This ball bearing is perfect for sectors where hygiene, reliability and corrosion resistance are critical. It is widely used in the food industry for conveyors, packaging machines and processing lines. It is also suitable for the medical sector, where the absence of maintenance is an asset, and in marine environments exposed to moisture and salt. Its sealed and pre-lubricated design ensures a long service life in all these conditions.
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 14 mm |
| Bearing Clearance | cn |
| Cage | stainless steel |
Show UNSPSC/ECL@SS
£ 45.33 excl. VAT
/ Each
£ 54.40 incl. VAT
- Delivery usually within ( 3 ) days
