Deep groove ball bearing SKF EEB 3-2Z, Outer diameter: 22.225 mm | Width: 7.144 mm | Inner diameter: 9.525 mm
Deep Groove Ball Bearing
See technical informationReferences
SKF:EEB 3-2Z
Rubix:100A8569
EAN:7316570220179


Technical specifications
| Inner diameter | 9.525 mm |
|---|---|
| Outer diameter | 22.225 mm |
| Width | 7.144 mm |
Product details : SKF MINIATURE BEARING EEB 3-2Z
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Technical specifications
Attributes
| Logistic Weight | 11 g |
|---|---|
| Inner diameter | 9.525 mm |
| Outer diameter | 22.225 mm |
| Width | 7.144 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | eeb |
| Material | bearing steel (bearing) |
| Cage | steel |
| Reference speed | 67000 rpm |
| Limit speed | 34000 rpm |
| Weight | 0.011 kg |
Show UNSPSC/ECL@SS
£ 7.11 excl. VAT
/ Each
£ 8.53 incl. VAT
- Delivery usually within ( 3 ) days