Insert bearing with eccentric clamping ring SNR ESC208, Outer diameter: 40 mm | Inner diameter: 80 mm | Width: 43.7 mm
Bearing
See technical informationReferences
SNR:ESC208
Rubix:205A2276
EAN:3413529511013





Technical specifications
| Inner diameter | 80 mm |
|---|---|
| Outer diameter | 40 mm |
| Material | hardened 100cr6 bearing steel |
Product details : SNR ESC208 BEARING UNIT
Self-aligning bearing units with numerous mounting housing options, available in different material versions: cast iron, stainless steel or plastic.
Strengths
-One-piece JIS and ISO range
-Rigid stainless steel protective covers available for many bearings
-The AGR bearing insert epitomizes our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are a concern and/or high mechanical impacts are expected.
Features: High-performance maintenance-free grease, robust contact seal, corrosion protection thanks to galvanized surfaces.
-Rigid stainless steel protective covers available for many bearings
-The AGR bearing insert epitomizes our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are a concern and/or high mechanical impacts are expected.
Features: High-performance maintenance-free grease, robust contact seal, corrosion protection thanks to galvanized surfaces.
Applications
Offering an exceptional price-performance ratio, the SNR range of self-aligning bearing units provides solutions for a wide range of applications such as: agricultural machinery, food and beverage processing, material handling, packaging machines, conveyor systems and many others.
The SNR portfolio offers you all the products needed at every stage of your production.
The SNR portfolio offers you all the products needed at every stage of your production.
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Outer diameter | 40 mm |
| Material | hardened 100cr6 bearing steel |
| Width | 43.7 mm |
| Basic dynamic load, radial - Cr | 29600 N |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Relubrication function | yes |
| Reaming | 40 mm |
| Cage | steel |
| Thickness | 18 mm |
| Lubricant | bearing grease |
| Basic static load, radial - C0r | 18200 N |
Show UNSPSC/ECL@SS
£ 27.30 excl. VAT
/ Each
£ 32.76 incl. VAT
- Usually arrives within 14 working days