Radial insert ball bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 90 mm |
Width | 45.2 mm |
Inner diameter | 40 mm |
---|---|
Outer diameter | 90 mm |
Width | 45.2 mm |
Bearing Clearance | CN |
Series | PE..-XL |
Material | Steel |
Cage | Polyamide |
Basic static load, radial - C0r | 19800 N |
Basic dynamic load, radial - Cr | 32500 N |
Sealing | Open |
Usually arrives within 14 working days