Insert bearing with eccentric clamping ring SKF YET 210/W64, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 30.2 mm
Y-bearing YET Series
See technical informationReferences
SKF:YET 210/W64
Rubix:237A4430
Manufacturer :90967
EAN:07316571043753

Product details : SKF YET 210/W64 BALL BEARING UNIT - SOLID OIL
Strengths
- Designed for rotation in one direction
- Quick and easy to mount onto the shaft
- Long service life
- Reduce noise and vibration levels
- Quick and easy to mount onto the shaft
- Long service life
- Reduce noise and vibration levels
Technical specifications
Attributes
| Logistic Weight | 715 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 90 mm |
| Width | 30.2 mm |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 369.73 excl. VAT
/ Each
£ 443.68 incl. VAT
- Usually arrives within 14 working days
