Insert bearing with eccentric clamping ring INA RAE25-XL-NPP-B-FA106, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 21.4 mm
Radial insert ball bearing
See technical informationReferences
INA:RAE25-XL-NPP-B-FA106
Rubix:80345403
Manufacturer :0008426640000
EAN:4012802787764

Product details : INA RAE25-XL-NPP-B-FA106 RADIAL INSERT BALL BEARING
Radial insert ball bearing RAE..-XL-NPP-B
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed.
Technical specifications
Attributes
| Logistic Weight | 190 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 21.4 mm |
| Basic dynamic load, radial - Cr | 14000 N |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic static load, radial - C0r | 7800 N |
Show UNSPSC/ECL@SS
£ 19.34 excl. VAT
/ Each
£ 23.21 incl. VAT
- Delivery usually within ( 7 ) days
