References
SNR:ESPP202
Rubix:205A2704
EAN:3413529576708





Technical specifications
| Inner diameter | 15 mm |
|---|---|
| Fixation centre-to-centre distance | 68 mm |
| Shaft Height | 22.2 mm |
Product details : SNR ESPP202 BEARING UNIT
Self-aligning bearing units with numerous choices of mounting supports, available in different material versions: cast iron, stainless steel or plastic.
Strengths
-One-piece JIS and ISO range
-Rigid stainless steel protective covers available for many bearings
-The AGR bearing insert symbolizes our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are a concern and/or high mechanical impacts are expected.
Features: Maintenance-free high-performance grease, robust contact seal, corrosion protection thanks to galvanized surfaces.
-Rigid stainless steel protective covers available for many bearings
-The AGR bearing insert symbolizes our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are a concern and/or high mechanical impacts are expected.
Features: Maintenance-free high-performance grease, robust contact seal, corrosion protection thanks to galvanized surfaces.
Applications
Offering exceptional value for money, the SNR range of self-aligning bearing units provides solutions for a wide range of applications such as: agricultural machinery, food and beverage processing, material handling, packaging machines, conveyor systems and many more.
The SNR portfolio provides you with all the products needed at every stage of your production.
The SNR portfolio provides you with all the products needed at every stage of your production.
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Fixation centre-to-centre distance | 68 mm |
| Shaft Height | 22.2 mm |
| Material | sheet metal |
| Height | 43.2 mm |
| Length | 85.7 mm |
| Number of holes | 2 |
| Outer diameter | 40 mm |
| Width | 28.6 mm |
Show UNSPSC/ECL@SS
£ 10.82 excl. VAT
/ Each
£ 12.98 incl. VAT
- Delivery usually within ( 3 ) days