Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Plummer block housing
FAG SNS3152-H-D PLUMMER BLOCK HOUSING
FAG SNS3152-H-D PLUMMER BLOCK HOUSING
Plummer block housing
References
fag:
SNS3152-H-D
rubix:
274A8595
manufacturer :
0806154810000
ean:
4047643276368
Technical specifications
Inner diameter
516
mm
Shaft Height
260
mm
See all Specifications
Product details
Technical specifications
Product details : FAG SNS3152-H-D PLUMMER BLOCK HOUSING
Plummer block housing, split, for spherical roller bearings, metric and inch size shaft diameters, for grease lubrication
Technical specifications
Attributes
Logistic Weight
237700
g
Inner diameter
516
mm
Shaft Height
260
mm
Height
516
mm
Length
770
mm
Series
sns..-h
Outer diameter
320
mm
Width
320
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,944.05
excl. VAT
/
Each
£
3,532.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR ESPLE205 BEARING UNIT
SNR UCPE218 BEARING UNIT
SNR EXPAE208 BEARING UNIT
SKF PLUMMER BLOCK SNL 526 K7
SNR ZLG315AC PLUMMER BLOCK
SNR UCP213 BEARING UNIT
SNR SCOE21155 BEARING UNIT ACCESSORIES
SNR UCP203 BEARING UNIT
SKF PLUMMER BLOCK HSG SNL 211
SKF SNL 3048 G LARGE PLUMMER BLOCK HOUSING
SNR SCOE21050 BEARING UNIT ACCESSORIES
SKF BEARING HOUSING SNL510-608
FAG SES212-L PLUMMER BLOCK HOUSING
SNR SNC209 PLUMMER BLOCK
NSK SNU509+J PLUMMER BLOCK