References
FAG:SES517-L
Rubix:249A1264
Manufacturer :0860885720000
EAN:4064327117076


Technical specifications
| Inner diameter | 183 mm |
|---|---|
| Fixation centre-to-centre distance | 260 mm |
| Shaft Height | 95 mm |
Documents
Product details : FAG SES517-L HOUSING
Split plummer block housing for various bearing designs. The SNV series will be replaced by the new SES series in 2022.
Technical specifications
Attributes
| Inner diameter | 183 mm |
|---|---|
| Fixation centre-to-centre distance | 260 mm |
| Shaft Height | 95 mm |
| Height | 183 mm |
| Length | 320 mm |
| Number of holes | 2 |
| Outer diameter | 150 mm |
| Width | 90 mm |
Show UNSPSC/ECL@SS
£ 116.62 excl. VAT
/ Each
£ 139.94 incl. VAT
- Delivery usually within ( 7 ) days