References
SNR:UCFEX11
Rubix:394A8417
EAN:3413521566875




Product details : SNR UCFEX11 BEARING UNIT
Self-aligning bearing housings with numerous mounting support options, available in different material versions: cast iron, stainless steel or plastic.
Strengths
-One-piece JIS and ISO range
-Rigid stainless steel protective covers available for many bearings
-The AGR bearing insert exemplifies our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are of concern and/or high mechanical impacts are expected.
Features: Maintenance-free high-performance grease, robust contact seal, corrosion protection thanks to galvanized surfaces.
-Rigid stainless steel protective covers available for many bearings
-The AGR bearing insert exemplifies our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are of concern and/or high mechanical impacts are expected.
Features: Maintenance-free high-performance grease, robust contact seal, corrosion protection thanks to galvanized surfaces.
Applications
Offering exceptional value for money, the SNR self-aligning bearing housing range provides solutions for a wide range of applications such as: agricultural machinery, food and beverage processing, material handling, packaging machines, conveyor systems and many more.
The SNR portfolio gives you all the products necessary for every stage of your production.
The SNR portfolio gives you all the products necessary for every stage of your production.
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Width | 65.1 mm |
| Material | cast iron |
| Fixation centre-to-centre distance | 143 mm |
| Outer diameter | 110 mm |
| Mounting typ | four-bolt square flange |
| Sealing | two rubber seals |
| Type of bearing | spherical outer-ring insert ball bearing |
Show UNSPSC/ECL@SS
£ 49.93 excl. VAT
/ Each
£ 59.92 incl. VAT
- Usually arrives within 14 working days
