Housing for insert bearings
Width | 70 mm |
---|
Logistic Weight | 8800 g |
---|---|
Width | 70 mm |
Fixation centre-to-centre distance | 210 mm |
Height | 265 mm |
Series | fyj |
Diameter of fixation holes | 27 mm |
Number of holes | 4 |
Outer diameter | 180 mm |
Material | cast iron |
Usually arrives within 14 working days