Housing for insert bearings
Width | 54.5 mm |
---|
Logistic Weight | 4395 g |
---|---|
Width | 54.5 mm |
Fixation centre-to-centre distance | 165 mm |
Height | 208 mm |
Series | FYJ |
Diameter of fixation holes | 23 mm |
Number of holes | 4 |
Outer diameter | 140 mm |
Material | Cast iron |
Usually arrives within 14 working days