Housing for insert bearings
Width | 40 mm |
---|
Logistics dimensions (L x W x H) | 40x143x87 mm |
---|---|
Logistic Weight | 1780,1 g |
Width | 40 mm |
Fixation centre-to-centre distance | 111 mm |
Series | fyj |
Diameter of fixation holes | 16 mm |
Number of holes | 4 |
Outer diameter | 90 mm |
Material | cast iron |
Usually arrives within 14 working days