References
SKF:FY 507 M
Rubix:103A5149
Manufacturer :6375
EAN:7316570678758

Product details : SKF HOUSING ONLY FY 507 M
These square flanged housings for insert bearings are made of grey cast iron and can be bolted with four bolts to a machine wall or frame. They have been developed for bearing arrangements that must operate reliably in difficult environments.
Strengths
- Resist high levels of contamination
- Accommodate relatively heavy loads
- Accommodate relatively heavy loads
Technical specifications
Attributes
| Logistic Weight | 898,1 g |
|---|---|
| Inner diameter | 72 mm |
| Width | 34.5 mm |
| Outer diameter | 118 mm |
Show UNSPSC/ECL@SS
£ 19.21 excl. VAT
/ Each
£ 23.05 incl. VAT
- Delivery usually within ( 3 ) days
