SKF PRESSED STEEL HOUSNG PFD 40


Flanged Housing

References
skf:PFD 40
rubix:132A4714
ean:7316570215199
brand logo
brand logo
Technical specifications
Inner diameter40 mm
Width14 mm
See all Specifications

Product details : SKF PRESSED STEEL HOUSNG PFD 40


An SKF Bearing housing, together with appropriate SKF bearings constitute economic, interchangeable bearing units that meet the demand for designs that are easy to maintain. As a leading supplier of rolling bearings, SKF also produces bearing housings in a wide range of designs and sizes that are based on experience collected in all industrial areas. Among others, SKF bearing housings have the following advantages • large assortment of design and sizes • high quality of bearing housings design and manufacturing • worldwide availability

Technical specifications


Attributes
Inner diameter40 mm
Width14 mm
Height81 mm
Seriespfd
Diameter of fixation holes6 mm
Number of holes3
Outer diameter40 mm
Materialpressed steel
Show UNSPSC/ECL@SS
£ 4.03 excl. VAT
/ Each
£ 4.84 incl. VAT
  • Available - ‎Delivery date on request