References
INA:PASEY17-XL
Rubix:238A1503
Manufacturer :0009189540000
EAN:4012802806328


Technical specifications
| Inner diameter | 17 mm |
|---|---|
| Fixation centre-to-centre distance | 95 mm |
| Shaft Height | 30.2 mm |
Product details : INA PASEY17-XL PLUMMER BLOCK HOUSING UNIT
Plummer block housing units PASEY, cast iron housing, radial insert ball bearing with grub screws in inner ring, P seals
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Fixation centre-to-centre distance | 95 mm |
| Shaft Height | 30.2 mm |
| Material | cast iron (gray cast iron) |
| Total bearing width | 30 mm |
| Outer diameter | 125 mm |
| Clamping | 16 mm |
| Diameter of fixation holes | 11 mm |
| Mounting typ | 2-bolt base (plummer/pillow block) |
| Height | 57 mm |
| Length | 125 mm |
| Sealing | p-seal (p-type sealing) |
| Lubrication | lubricated for life; m6 lubrication thread (q = m6) for relubrication possible |
| Series | pasey..-xl |
| Weight | 0.4 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 4750 N |
| Basic dynamic load, radial - Cr | 10100 N |
| Width | 18 mm |
Show UNSPSC/ECL@SS
£ 22.30 excl. VAT
/ Each
£ 26.76 incl. VAT
- Delivery usually within ( 7 ) days