References
Superseded Ref:RASE65-214-XL-I
INA:RASE65-214-XL
Rubix:274A8296
Manufacturer :0947311870000
EAN:4064327110886


Technical specifications
| Inner diameter | 65 mm |
|---|---|
| Fixation centre-to-centre distance | 202.5 mm |
| Shaft Height | 79.4 mm |
Product details : INA RASE65-214-XL PLUMMER BLOCK HOUSING UNIT
Plummer block housing units RASE, cast iron housing, radial insert ball bearing with eccentric locking collar, R seals
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Fixation centre-to-centre distance | 202.5 mm |
| Shaft Height | 79.4 mm |
| Material | grey cast iron |
| Total bearing width | 65 mm |
| Outer diameter | 96 mm |
| Clamping | 66 mm |
| Diameter of fixation holes | 22 mm |
| Mounting typ | plummer block (pillow block) with eccentric locking collar |
| Height | 156 mm |
| Length | 260 mm |
| Sealing | r seals |
| Lubrication | relubricatable (connection thread m6) |
| Series | rase |
| Weight | 6.42 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 44000 N |
| Basic dynamic load, radial - Cr | 66000 N |
| Width | 65 mm |
Show UNSPSC/ECL@SS
£ 164.54 excl. VAT
/ Each
£ 197.45 incl. VAT
- Usually arrives within 14 working days