Pneumatic sanding machine CP (Chicago Pneumatic)
Shape of plateau | Round |
---|---|
No-load speed | 15000 rpm |
Weight | 3 kg |
Logistics dimensions (L x W x H) | 146x230x50 mm |
---|---|
Logistic Weight | 930 g |
Packaged dimensions (D x W x H) | 146x230x50 mm |
Package weight | 930 g |
Shape of plateau | Round |
No-load speed | 15000 rpm |
Weight | 3 kg |
Air consumption | 594 l/min |
Power | 150 W |
Usually arrives within 14 working days