Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Sharpening grinders
Saw-sharpening grinder
NORTON 69936641411 STRAIGHT WHEEL TOOL ROOM 39C-150X20X32-39C60KVS
NORTON 69936641411 STRAIGHT WHEEL TOOL ROOM 39C-150X20X32-39C60KVS
Flat grinding wheel 39C
References
norton:
69936641411
rubix:
394A3150
ean:
3157622962531
Technical specifications
Outer diameter
150
mm
Width
20
mm
Inner diameter
32
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORTON 69936641411 STRAIGHT WHEEL TOOL ROOM 39C-150X20X32-39C60KVS
For grinding and sharpening on metal carbides and non-ferrous metals.
Straight wheel Tool Room - Norton 39C - 150x20x32mm Gr60
Applications
For grinding and sharpening on metal carbides and non-ferrous metals.
Technical specifications
Attributes
Outer diameter
150
mm
Width
20
mm
Inner diameter
32
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
66253348325 200 X 82 X 78 MM 38A 46 HVS NORTON STRAIGHT CUP
FLEXOVIT GRINDING WHEEL 300 X 50 X 31.75MM 66243548695
ROEBUCK 0.75CT SINGLE POINT DIAMOND DRESSER WHEEL
NORTON 69936640293 GRINDING WHEEL 60G 200X32X32
ROEBUCK 07660704759 PLASTIC REDUCING BUSH 31.75 TO 19.05MM
FLEXOVIT GRINDING WHEEL 150 X 20 X 31.75MM 66243578669 WA 60 K VL
NORTON VITRIUM 3 300 X 25 X 127MM 38A60 KVS3 PACK OF 1 66253354042
NORTON 66253348360 WHEEL 16 X 16 X 6MM 3NQ60KVS3
NORTON 66253050126 GRINDING WHEEL 250x25x76.2 SGB60KVX
NORTON 69936675667 TYPE 01 180X 25X32 39C 60KVS
NORTON 66253051623 GRINDING WHEEL 80 X 25 X 13 P60 TYPE 1
FLEXOVIT GRINDING WHEEL 150 X 20 X 31.75MM 66243578680 A46 MVM
NORTON 69936677181 STRAIGHT WHEEL TOOL ROOM 3SG-200X20X32-3SG60H12VXP
NORTON TOOL ROOM WHEEL 38A60KVS3 180 X 13 X 31.75MM 66253353974
FLEXOVIT GRINDING WHEEL 125 X 40 X 31.75MM 66243578861