NORTON 66253050126 GRINDING WHEEL 250x25x76.2 SGB60KVX
Grinding wheel for steel SGB
See technical informationSee documentsReferences
Norton:66253050126
Rubix:80384276
EAN:3157625791688


Technical specifications
| Use | precision grinding of steel |
|---|---|
| Outer diameter | 250 mm |
| Width | 25 mm |
Documents
Product details : NORTON 66253050126 GRINDING WHEEL 250x25x76.2 SGB60KVX
For low- to medium-power machines. Highly versatile on many types of steel.
Strengths
Harder and sharper than conventional abrasive grains. Good cutting capacity.
Applications
For low- to medium-power machines. Highly versatile on many types of steel.
Technical specifications
Attributes
| Use | precision grinding of steel |
|---|---|
| Outer diameter | 250 mm |
| Width | 25 mm |
| Inner diameter | 76.2 mm |
| Max speed | 45 m/s |
| Reaming | 76.2 mm |
| Type | straight wheel 01 |
| Thickness | 25 mm |
| Abrasive Material | ceramic alumina |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 182.97 excl. VAT
/ Each
£ 219.56 incl. VAT
- Delivery usually within ( 10 ) days