References
Pferd Tools:39008439
Rubix:227A8785
EAN:4007220610343




Technical specifications
| Use | stationary machines;bench grinder;deburring;chamfering;rounding;sharpening;work on edges |
|---|---|
| Outer diameter | 200 mm |
| Width | 20 mm |
Product details : PFERD 610343 BW20020-32 CN120 GRINDING WHEEL
CARBIDE type bench grinding wheels are used on hard materials, such as for sharpening tungsten carbide tools.
Technical specifications
Attributes
| Use | stationary machines;bench grinder;deburring;chamfering;rounding;sharpening;work on edges |
|---|---|
| Outer diameter | 200 mm |
| Width | 20 mm |
| Inner diameter | 32 mm |
| Reaming | 32 mm |
Show UNSPSC/ECL@SS
£ 43.28 excl. VAT
/ Each
£ 51.94 incl. VAT
- Usually arrives within 14 working days