PFERD 39008444 BENCH WHEEL BW 200 X 30 X 32 MM AN 60 UNIVERSAL
Bench grinding wheel
See technical informationReferences
Pferd Tools:39008444
Rubix:228A7927
EAN:4007220610398





Technical specifications
| Use | stationary machines;bench grinder;deburring;chamfering;rounding;sharpening;work on edges |
|---|---|
| Outer diameter | 200 mm |
| Width | 30 mm |
Product details : PFERD 39008444 BENCH WHEEL BW 200 X 30 X 32 MM AN 60 UNIVERSAL
UNIVERSAL type bench grinding wheels are ideal for universal use in the workshop.
Technical specifications
Attributes
| Use | stationary machines;bench grinder;deburring;chamfering;rounding;sharpening;work on edges |
|---|---|
| Outer diameter | 200 mm |
| Width | 30 mm |
| Inner diameter | 32 mm |
| Reaming | 32 mm |
Show UNSPSC/ECL@SS
£ 39.86 excl. VAT
/ Each
£ 47.83 incl. VAT
- Usually arrives within 14 working days