BOTT SPRING CLIPS 28MM PACK OF 5 14013071
perfo spring clip 28-34mm (pack of 5) WxDxH: 20x62x60mm zinc plated
See technical informationReferences
Bott:14013071
Rubix:80045683




Product details : BOTT SPRING CLIPS 28MM PACK OF 5 14013071
perfo spring clip 28-34mm. Steel construction with fast and secure perfolock clip on design with metal spring clip for holding items. For use with perfo panels. Supplied as a kit of 5. Finish: Zinc plated. WxDxH: 20x62x60mm
Perfo Spring Clip, 28-34 mm
Technical specifications
Attributes
| Type | perfo spring clip |
|---|---|
| Height | 60 mm |
| Width | 20 mm |
Show UNSPSC/ECL@SS
£ 8.17 excl. VAT
/ Each
£ 9.80 incl. VAT
- Delivery usually within ( 8 ) days