References
Bott:41010199.16
Rubix:214A8626

Product details : BOTT 41010199.16 2.0M CUBIO BENCH OH KIT 20-07
1800mm wide 3 section rear frame with central overhead LED light. Left hand section complete with half height perfo panel, bin rail and power rail with 3 x UK sockets and cable. Central section complete with bin rail and 200mm deep adjustable angle shelf
Technical specifications
Attributes
| Type | bench worktops, parts & accessories |
|---|---|
| Height | 1720 mm |
| Width | 2000 mm |
Show UNSPSC/ECL@SS
£ 1,254.49 excl. VAT
/ Each
£ 1,505.39 incl. VAT
- Delivery usually within ( 16 ) days