BOTT 75MM EXTENDED HOOK - 5 PACK 14001121
perfo extended hook 75mm ø 6mm (pack of 5) WxDxH: 60x75x60mm zinc plated
See technical informationReferences
Bott:14001121
Rubix:4512411
EAN:4025002160947


Product details : BOTT 75MM EXTENDED HOOK - 5 PACK 14001121
perfo extended hook 75mm long ø 6mm. Steel construction with fast and secure perfolock clip on design, with safety end cap on prong. For use with perfo panels. Supplied as a kit of 5. Finish: Zinc plated. WxDxH: 60x75x60mm
Technical specifications
Attributes
| Type | extended hook |
|---|---|
| Height | 60 mm |
| Width | 60 mm |
Show UNSPSC/ECL@SS
£ 9.42 excl. VAT
/ Each
£ 11.30 incl. VAT
- Delivery usually within ( 8 ) days