Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Accessory for workshop furniture
GEDORE TOOL HOOK DOUBLE VERTICAL END 50X6MM
GEDORE TOOL HOOK DOUBLE VERTICAL END 50X6MM
Tool hook double 1500 H 21
References
gedore:
1500 H 21-50
rubix:
80049519
manufacturer :
1879170
ean:
4010886859704
Technical specifications
Type
Tool hook single
See all Specifications
Product details
Technical specifications
Product details : GEDORE TOOL HOOK DOUBLE VERTICAL END 50X6MM
Tool hook double, vertical hook end 50x6 mm For hammers and ratchets Suitable for perforated panels with square perforation 10 x 38 mm Zinc-plated Delivery without tools
Technical specifications
Attributes
Logistic Weight
80
g
Type
Tool hook single
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.30
excl. VAT
/
Each
£
7.56
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
BOTT TOOLBOARD HOOK KIT 80 PCE 14031416
FACOM HOOKS KIT CKS.K2
SPARTEX SSDINSERT77C 125MM DEPTH DRAWER INSERT OPTION C
SPARTEX SSTLTTOP6065 TOOL TRAY WORKTOP
BOTT CUBIO WF-79-1 WORKBENCH LEGS 41401002.16V
SPARTEX SSDINSERT25A 250MM DEPTH DRAWER INSERT OPTION A
SPARTEX SSDINSERT12B 125MM DEPTH DRAWER INSERT OPTION B
SPARTEX SSTLTTOP9065 TOOL TRAY WORKTOP
SPARTEX SSDINSERT22D 125MM DEPTH DRAWER INSERT OPTION D
SPARTEX SC841260PLET CANTILEVER W/BENCH EXTENSION 840X1200X600 L/Grey
BOTT VERSO MAGNET SET PACK OF 5 80501002
SPARTEX SSBEETOP1565 BEECH WORKTOP
BOTT CNC CABINET INNER DRAWER 800 X 525 X 175MM 40522015.16V
BEAVERSWOOD MAGNETIC EASY WIPE RACKING STRIP RED 70MM X 10M MSR7R
BOTT 900MM BIN STORAGE STRIP 14014045.16