Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
P/T - Other accessory
BOSCH ZIRCONIA FLAP DISC ANGLED 115MM 120G 2608607319 PACK OF 10
BOSCH ZIRCONIA FLAP DISC ANGLED 115MM 120G 2608607319 PACK OF 10
Best for Metal Flap Discs, angled version - EN13743
References
bosch:
2608607319
rubix:
2577899
manufacturer :
2 608 607 319
Technical specifications
Type
Flap Disc
See all Specifications
Product details
Technical specifications
Product details : BOSCH ZIRCONIA FLAP DISC ANGLED 115MM 120G 2608607319 PACK OF 10
Especially suitable for working on stainless steel, steel, cast iron and sheet steel.
Technical specifications
Attributes
Logistic Weight
64
g
Packaged dimensions (D x W x H)
115
x
115
x
12
mm
Package weight
72
g
Type
Flap Disc
Use
Angle Grinders
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.23
excl. VAT
/
Each
£
42.28
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOSCH UNIVERSAL MULTI CUTTER SET 23PCE 2608661694
ROEBUCK 652531 PICK FOR DRILLING HAMMER 18MM
3M SR3N SR CUTTER NO.3 .40INX.975IN
DUST GUARD 2605510224
DEWALT DE0730-XJ LASER TARGET CARD
BOSCH GSG300 SAW BLADE SET OF 2 MP 2607018011
BOSCH ROBUSTLINE JSB WOOD AND METAL T2607010542 10 PIECE SET
MILWAUKEE 4933478507 M18 COMPACT DEDICATED DUST EXTRACTION FOR FHX- SD
MAKITA SC05340140 ROUND HOLE PUNCH 16
MAKITA 256492-3 SHOULDER PIN 5 J3060T/70CT
BOSCH 2608598044 EXTENSION 300MM
DEWALT DT6820-QZ 300MM SDS CHISEL SCHM-Z1R235-11Z
BOSCH DUST BAG ROUND TYPEGHO40-82C MP2605411035 2PCE
ROEBUCK G50MXSC SDS MAX WIDE CHISEL 50 X 400MM LONG
MAKITA SC05352510 ROUND HOLE DIE SB20