Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
P/T - Other accessory
DUST GUARD 2605510224
DUST GUARD 2605510224
Dust Extraction Guard
References
bosch:
2605510224
rubix:
1455322
ean:
3165140375160
Technical specifications
Type
dust extraction guard
See all Specifications
Product details
Technical specifications
Product details : DUST GUARD 2605510224
Technical specifications
Attributes
Logistic Weight
295
g
Packaged dimensions (D x W x H)
203
x
195
x
78
mm
Package weight
295
g
Type
dust extraction guard
Use
angle grinder
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.79
excl. VAT
/
Each
£
69.35
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BOSCH 2608597128 SDS-PLUS DRILL 22 X 950 X 1000MM
ALLENBRADL M12 8PIN SOCKET 888D-M8AC8-4N
BOSCH KEYED CHUCK 3-16MM
BOSCH DUST BAG ROUND TYPEGHO40-82C MP2605411035 2PCE
MAKITA 643750-0 BRUSH HOLDER CAP 4100KB HS7611
DEWALT DWS5026-XJ GUIDE RAIL QUICK GRIP CLAMPS PK2
MAKITA 424147-0 PROTECTOR JR3050T/3060T/3070C
DEWALT DE0730-XJ LASER TARGET CARD
MAKITA SC00000252 OVAL HOLE DIE 9 X 13.5B
BOSCH IMP MASON DRILL-5X85 1609200206
MAKITA 231687-9 TORSION SPRING 17 JR3060T/70C
ROEBUCK 866791 HELICOIDAL PICK HEAD LENGTH MM 250
MILWAUKEE 4933478509 M18 DEDICATED DUST EXTRACTION FOR 30MM SDS-PLUS H
BOSCH 2608635126 UPPER BLADE FOR METAL AND UNIVERSAL SHEARS
DREMEL 2615E725JA SC725 70PC SPEEDCLIC ROTARY TOOL ACCESSORY SET