MECALINE 859309 WASHER BI-MATERIAL B 1/8

Bi-material washer Type B

See technical information

References

Mecaline:859309
Rubix:216A3075
EAN:3660338143298
WASHER BI-MATERIAL  B 1/8

Technical specifications

Connecting diameter1/8
Connecting diameter 21/8
See all Specifications

Product details : MECALINE 859309 WASHER BI-MATERIAL B 1/8


B : Steel and NBR - Temperature -40°C to +100°C

Technical specifications


Attributes
Connecting diameter1/8
Connecting diameter 21/8
Typeb
Model1/8
£ 0.73 excl. VAT
/ Each
£ 0.88 incl. VAT
  • Usually arrives within 14 working days