Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859302 WASHER BI-MATERIAL A 1/8
MECALINE 859302 WASHER BI-MATERIAL A 1/8
Bi-material washer Type A
References
mecaline:
859302
rubix:
216A3069
ean:
3660338143236
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859302 WASHER BI-MATERIAL A 1/8
A : Steel and NBR - Temperature -30°C to +100°C
Technical specifications
Attributes
Type
A
Model
1/8
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
0.77
excl. VAT
/
Each
Ā£
0.92
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
MECALINE 859192 FEMALE STRAIGHT FITTING WITH SPRING 2/6-G1/2IN
MECALINE 859186 FEMALE STRAIGHT FITTING WITH SPRING 6/4-G1/8IN
MECALINE STRAIGHT MALE 10-G3/8IN859596
MECALINE 859242 MALE ORIENTABLE TEE 6/4-G1/8IN
SMC KFG2T1210-04S INSERT FITTING
MECALINE 869667 NUT 4
MECALINE 859274 SINGLE BANJO 10/8-1/8
MECALINE 859392 TEE FITTING 4 R1/8IN
MECALINE 859153 ORIENTABLE FITTING WITH SPRING FOR HOSE 12/8 R3/8IN
SMC KFH12N-04-X2 INSERT FITTING
SMC KFG2T0806-01S INSERT FITTING
MECALINE 858600 MALE TEE 12X10 -R3/8IN
MECALINE 859458 TEE FITTING 12 R1/4IN
MECALINE 859602 FEMALE STRAIGHT FITTING 4-1/8
MECALINE 859021 OLIVE 18 L